This item is Discontinued.

Accuform Notice, Keep Aisles Clear, 10" W x 7" H, Rectangle, Vinyl, MVHR834VS MVHR834VS

This item is Discontinued.

Accuform

Notice, Keep Aisles Clear, 10" W x 7" H, Rectangle, Vinyl, MVHR834VS (Discontinued)

Mfr # MVHR834VS
Zoro # G1713295
UPC # 46643819951
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MVHR834VS
Zoro #
G1713295
UPC #
46643819951
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.004"

Details

Item
Notice Sign
Legend
Keep Aisles Clear
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Sign Background Color
White
Header
Notice
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Keep Clear, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Keep Aisles Clear, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.