Zoro Homepage

Notice Sign, 7 in H, 10 in W, Plastic, Rectangle, English, MADM993VP

  • Mfr # MADM993VP

  • Zoro # G1715788


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Header
Notice
Legend
All Vehicles and Personnel Entering or Leaving The Premises Subject to Search
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MADM993VP
Zoro #
G1715788
UPC #
46642317717
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in

Details

Item
Notice Sign
Header
Notice
Legend
All Vehicles and Personnel Entering or Leaving The Premises Subject to Search
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Security and Surveillance, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend All Vehicles And Personnel Entering Or Leaving The Premises Subject To Search, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.