Zoro Homepage
This item is Discontinued.
Accuform Notice Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English MCHM806VS

Notice Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # MCHM806VS
  • Zoro # G1705665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHM806VS
Zoro #
G1705665
UPC #
846642097769
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Data Sheets Available Upon Request
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter SDS or Right to Know, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Safety Data Sheets Available Upon Request, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.