This item is Discontinued.

Accuform Notice Sign, 7" x 10", Vinyl, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English MABR809VS

Notice Sign, 7" x 10", Vinyl, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (Discontinued)

  • Mfr # MABR809VS
  • Zoro # G3794016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MABR809VS
Zoro #
G3794016
UPC #
818691024669
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign,7" x 10",Vinyl
Header
Notice
Legend
Security Alarm Will Sound If Door Is Opened
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Legend Style
Text
Legend Color
Black
Material
Vinyl
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Background Color
White
Header Background Color
Blue
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
Black
State Specific Sign
No
Sign Legend Background Color
White
Glow In The Dark
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Average Outdoor Durability
2 yr
Mirror Print
No
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Color
Black on White
Minimum Service Temperature
-20 Degrees F
Write on Surface
No
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Minimum Application Temperature
20 Degrees F
Number of Printed Sides
1
Corrosion Resistant
No
Protective Coating
No Protective Coating
Material Properties
Flexible
Sign Header Text Color
White
Sign Header Background Color
Blue
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Legend
Security Alarm Will Sound If Door Is Opened
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Header
Notice
Type
Self-Adhesive
Product Type
Safety Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Security Alarm Will Sound If Door Is Opened, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.