Notice, Empty Cylinders, 10" W x 7" H, Rectangle, Plastic (Discontinued)
- Mfr # MCPG802VP
- Zoro # G3795416
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCPG802VP
Zoro #
G3795416
UPC #
846642053260
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.055"
Description
Notice Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Empty Cylinders, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.