This item is Discontinued.

Accuform Notice, Gas Shut Off, 10" W x 7" H, Rectangle, Plastic MFXG805VP

Notice, Gas Shut Off, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # MFXG805VP
  • Zoro # G3799372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFXG805VP
Zoro #
G3799372
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Details

Item
Notice Sign
Header
Notice
Legend
Gas Shut Off
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Language
English
Double-Sided
No
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Background Color
White
Material
Plastic
Subject Matter
Fire and Emergency
Header Legend Color
White
Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black

Description

Notice Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.