Zoro Homepage
This item is Discontinued.
Accuform Safety Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English MPPE849VP

Safety Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (Discontinued)

  • Mfr # MPPE849VP
  • Zoro # G3791347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE849VP
Zoro #
G3791347
UPC #
846642041779
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Safety Glasses Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Blue
Background Color
White
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Material
Plastic
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Safety Glasses Required In This Area
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Abrasion Resistant
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Blue
Anti-Slip Surface
No
Number of Printed Sides
1
Mirror Print
No
Glow In The Dark
No
Metal Detectable
No
Sign Header
Notice
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
20 Degrees F
State Specific Sign
No
Mounting Pattern
4 Corner
Color
Black on White
Type
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.