Zoro Homepage
This item is Discontinued.
Accuform Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English MCPG593VA

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (Discontinued)

  • Mfr # MCPG593VA
  • Zoro # G4057182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPG593VA
Zoro #
G4057182
UPC #
846642041908
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
7/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Full Cylinder
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Green
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Material
Aluminum
Legend Style
Text
Sign Legend Color
White
Mounting Style
With Mounting Holes
Legend/Background Color
White/Green
OSHA Compliant
Yes
Subject Matter
Cylinder and Compressed Gas
Double-Sided
No
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Color
White
Language
English
Sign Legend Text Color
White
Mirror Print
No
Minimum Application Temperature
20 Degrees F
Write on Surface
No
Chemical Resistant
Yes
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Header
No Header
Maximum Service Temperature
140 Degrees F
Sign Format
Other Format
Sign Legend
Full Cylinder
Material Special Properties
Metal Detectable
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Average Outdoor Durability
5 yr
Glow In The Dark
No
Minimum Service Temperature
-20 Degrees F
Abrasion Resistant
No
Mounting Pattern
4 Corner
Corrosion Resistant
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Background Color
Green
Includes Mounting Hardware
No
Material Properties
Rigid
Metal Detectable
Yes
Type
Safety
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Full Cylinder, Sign Legend Background Color Green, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.