Zoro Homepage
This item is Discontinued.
Accuform No Header, Empty, 10" W x 7" H, Rectangle, Vinyl MCPG588VS

No Header, Empty, 10" W x 7" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MCPG588VS
  • Zoro # G4043627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPG588VS
Zoro #
G4043627
UPC #
846642052430
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004"

Description

Cylinder Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Empty, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.