Notice Sign, 7X10", BL and BK/Wht, Eng, Legend: No Food or Drink In This Area
- Mfr # MHSK801VS
- Zoro # G1706584
product price:Â
$
10.49
/ea
Key Features
Header
Notice
Legend
No Food or Drink In This Area
Width
10 in
Height
7 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MHSK801VS
- Zoro #
- G1706584
- UPC #
- 846642013684
- Country of Origin
- United States
- Item
- Notice Sign
- Header
- Notice
- Legend
- No Food or Drink In This Area
- Sign Shape
- Rectangle
- Sign Material
- Vinyl
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double-Sided
- No
- Header Legend Color
- White
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- OSHA Compliant
- Yes
- Sign Legend Color
- Black
- Operating Temp. Range
- -20 Degrees to 176 Degrees F
- ANSI Compliant
- Yes
- Legend Style
- Text
- Header Background Color
- Blue
- Sign Legend Text Color
- Black
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.004 in
Description
Notice Sign, Sign Subject Matter Eating and Drinking Restriction, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend No Food or Drink In This Area, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.