Shop ACCUFORM
See all product information
Create Account
Notice Sign, 7X10", BL and BK/Wht, Plstc, MPPE855VP
- Mfr # MPPE855VP
- Zoro # G1706286
product price:Â
$
12.19
/ea
Key Features
Header
Notice
Legend
Hearing Protection Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPPE855VP
- Zoro #
- G1706286
- UPC #
- -
- Country of Origin
- United States
- Item
- Notice Sign
- Header
- Notice
- Legend
- Hearing Protection Must Be Worn In This Area
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Header Legend Color
- White
- Double-Sided
- No
- Operating Temp. Range
- -90 Degrees to 168 Degrees F
- Header Background Color
- Blue
- Sign Legend Color
- Black
- ANSI Compliant
- Yes
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- Legend Style
- Text
- OSHA Compliant
- Yes
- Sign Legend Text Color
- Black
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.055 in
Description
Notice Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Hearing Protection Must Be Worn In This Area, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.