Notice, All Vehicles and Personnel Entering or Leaving The Premises Subject to Search, 10" W x 7" H (Discontinued)
- Mfr # MADM993VP
- Zoro # G3929213
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MADM993VP
Zoro #
G3929213
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.055"
Description
Notice Sign, Sign Subject Matter Security and Surveillance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend All Vehicles And Personnel Entering Or Leaving The Premises Subject To Search, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.