This item is Discontinued.

Accuform Notice, Spill Clean Up Kit, 14" W x 10" H, Rectangle, Vinyl MCHL807XV

Notice, Spill Clean Up Kit, 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MCHL807XV
  • Zoro # G2538195
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCHL807XV
Zoro #
G2538195
UPC #
846642092849
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.006"

Details

Item
Notice Sign,Adhesive Vinyl,14inW x 10inH
Header
Notice
Legend
Spill Clean Up Kit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Spill Control, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Spill Clean Up Kit, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.