Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Sign, MACC802VP

  • Mfr # MACC802VP

  • Zoro # G308130642


product price: $14.25
/ea

Key Features

Legend
NO WEAPONS ALLOWED THE POSSESSION OF ANY AND ALL DANGEROUS WEAPONS IS PROHIBITED ON THESE PREMISES
Sign Material
Plastic
Height
7 in
Width
10 in
Sign Mounting Style
Hole Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACC802VP
Zoro #
G308130642
UPC #
846642086398
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in

Details

Legend
NO WEAPONS ALLOWED THE POSSESSION OF ANY AND ALL DANGEROUS WEAPONS IS PROHIBITED ON THESE PREMISES
Sign Material
Plastic
Sign Mounting Style
Hole Mounting
UV Resistant
UV inhibitors

Description

Accuform Notice Sign, Header NOTICE, Text Legend, Legend NO WEAPONS ALLOWED THE POSSESSION OF ANY AND ALL DANGEROUS WEAPONS IS PROHIBITED ON THESE PREMISES, 0055 in Plastic, Hole Mounting, 7 in Height, 10 in Width, Black on white SignWhite on Blue Header LegendBackgroundSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Plastic signs are semiflexible, made with 50 recycled content and ideal for indoor and shortterm, sheltered outdoor environments Plastic signs feature good impact resistance, UV inhibitors and enough flex to mount on slightly curved areas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.