Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Sign, MADM861VP

  • Mfr # MADM861VP

  • Zoro # G408130863


product price: $16.15
/ea

Key Features

Sign Material
Plastic
Height
7 in
Width
10 in
Sign Mounting Style
Hole Mounting
UV Resistant
UV inhibitors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MADM861VP
Zoro #
G408130863
UPC #
846642087937
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in

Details

Sign Material
Plastic
Sign Mounting Style
Hole Mounting
UV Resistant
UV inhibitors

Description

Accuform Notice Sign, Header NOTICE, Text Legend, Legend THIS IS NOT AN ENTRANCE, 0055 in Plastic, Hole Mounting, 7 in Height, 10 in Width, Black on white SignWhite on Blue Header LegendBackgroundSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Plastic signs are semiflexible, made with 50 recycled content and ideal for indoor and shortterm, sheltered outdoor environments Plastic signs feature good impact resistance, UV inhibitors and enough flex to mount on slightly curved areas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.