
Notice Sign, MADM890VP
Mfr # MADM890VP
Zoro # G908130721
product price: $18.35
/eaKey Features
Legend
RESTRICTED AREA
Sign Material
Plastic
Height
7 in
Sign Mounting Style
Hole Mounting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MADM890VP
Zoro #
G908130721
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Details
Legend
RESTRICTED AREA
Sign Material
Plastic
Sign Mounting Style
Hole Mounting
Description
Accuform Notice Sign, Header NOTICE, Text Legend, Legend RESTRICTED AREA, 0055 in Plastic, Hole Mounting, 7 in Height, 10 in Width, Black on white SignWhite on Blue Header LegendBackgroundSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Plastic signs are semiflexible, made with 50 recycled content and ideal for indoor and shortterm, sheltered outdoor environments Plastic signs feature good impact resistance, UV inhibitors and enough flex to mount on slightly curved areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.