
Notice Sign, MASE802VA
Mfr # MASE802VA
Zoro # G208130834
product price: $22.89
/eaKey Features
Legend
THIS PROPERTY IS PROTECTED BY ELECTRONIC SURVEILLANCE
Sign Material
Aluminum
Height
7 in
Width
10 in
Sign Mounting Style
Hole Mounting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MASE802VA
Zoro #
G208130834
UPC #
846642057145
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Details
Legend
THIS PROPERTY IS PROTECTED BY ELECTRONIC SURVEILLANCE
Sign Material
Aluminum
Sign Mounting Style
Hole Mounting
Description
Accuform Notice Sign, Header NOTICE, Text Legend, Legend THIS PROPERTY IS PROTECTED BY ELECTRONIC SURVEILLANCE, 004 in Aluminum, Hole Mounting, 7 in Height, 10 in Width, Black on white SignWhite on Blue Header LegendBackgroundSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Aluminum signs withstand washdowns, harsh elements, abusive conditions and feature good chemical, abrasion and impact resistance Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrialstrength applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.