Notice Sign, MCAP801VA

  • Mfr # MCAP801VA

  • Zoro # G108130699


product price:  $26.39
/ea

Key Features

Legend
FLOOR LOAD CAPACITY LBS PER SQUARE FOOT
Sign Material
Aluminum
Height
7 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCAP801VA
Zoro #
G108130699
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in

Details

Legend
FLOOR LOAD CAPACITY LBS PER SQUARE FOOT
Sign Material
Aluminum

Description

Accuform Notice Sign, Header NOTICE, Text Legend, Legend FLOOR LOAD CAPACITY LBS PER SQUARE FOOT, 004 in Aluminum, 7 in Height, 10 in Width, BlackBlue on white LegendBackgroundSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Aluminum signs withstand washdowns, harsh elements, abusive conditions and feature good chemical, abrasion and impact resistance Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrialstrength applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.