Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Sign, MCAP801VS

  • Mfr # MCAP801VS

  • Zoro # G908130752


product price: $11.59
/ea

Key Features

Legend
FLOOR LOAD CAPACITY LBS PER SQUARE FOOT
Sign Material
Adhesive Vinyl
Height
7 in
Size
7" x 10"
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCAP801VS
Zoro #
G908130752
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7" x 10"

Details

Legend
FLOOR LOAD CAPACITY LBS PER SQUARE FOOT
Sign Material
Adhesive Vinyl
Sign Mounting Style
Adhesive

Description

Accuform Notice Sign, Header NOTICE, Text Legend, Legend FLOOR LOAD CAPACITY LBS PER SQUARE FOOT, 4 mil Adhesive Vinyl, Surface Mounting, 7 in Height, 10 in Width, BlackBlue on white LegendBackgroundSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance and scored backing for quick peeloff and application

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.