Notice Sign, MEXT802VA

  • Mfr # MEXT802VA

  • Zoro # G208131145


product price:  $23.05
/ea

Key Features

Legend
THIS DOOR FOR EMERGENCY USE ONLY
Sign Material
Aluminum
Height
7 in
Sign Mounting Style
Hole Mounting
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEXT802VA
Zoro #
G208131145
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in

Details

Legend
THIS DOOR FOR EMERGENCY USE ONLY
Sign Material
Aluminum
Sign Mounting Style
Hole Mounting
Sign Shape
Rectangle

Description

Accuform Notice Sign, Rectangle, Header NOTICE, Text Legend, Legend THIS DOOR FOR EMERGENCY USE ONLY, 004 in Aluminum, Hole Mounting, 7 in Height, 10 in Width, WhiteBlack on BlueWhite LegendBackgroundSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Aluminum signs withstand washdowns, harsh elements, abusive conditions and feature good chemical, abrasion and impact resistance Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrialstrength applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.