Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Sign, MEXT802VS

  • Mfr # MEXT802VS

  • Zoro # G108131214


product price: $14.95
/ea

Key Features

Legend
THIS DOOR FOR EMERGENCY USE ONLY
Height
7 in
Sign Mounting Style
Adhesive
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEXT802VS
Zoro #
G108131214
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in

Details

Legend
THIS DOOR FOR EMERGENCY USE ONLY
Sign Mounting Style
Adhesive
Sign Shape
Rectangle

Description

Accuform Notice Sign, Rectangle, Header NOTICE, Text Legend, Legend THIS DOOR FOR EMERGENCY USE ONLY, 4 mil Adhesive Vinyl, Adhesive Surface Mounting, 7 in Height, 10 in Width, WhiteBlack on BlueWhite LegendBackgroundSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance and scored backing for quick peeloff and application

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.