Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Sign, MFSD812VP

  • Mfr # MFSD812VP

  • Zoro # G908131070


product price: $17.99
/ea

Key Features

Legend
REPORT INJURIES AT ONCE NO MATTER HOW MINOR
Sign Material
Plastic
Height
7 in
Width
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD812VP
Zoro #
G908131070
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in

Details

Legend
REPORT INJURIES AT ONCE NO MATTER HOW MINOR
Sign Material
Plastic
Sign Shape
Rectangle

Description

Accuform Notice Sign, Rectangle, Header NOTICE, Language English, Text Legend, Legend REPORT INJURIES AT ONCE NO MATTER HOW MINOR, Recycled Plastic, Surface Mounting, 7 in Height, 10 in Width, BlackWhite on BlueWhite LegendBackgroundChoose your safety signs and safety labels from custom or stock No minimum quantities are required, no set up fees and most importantly no additional charge for colors or logos Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.