Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Sign, MPPA808VA

  • Mfr # MPPA808VA

  • Zoro # G908130677


product price: $42.79
/ea

Key Features

Legend
HEARING PROTECTION MUST BE WORN IN THIS AREA
Sign Material
Aluminum
Height
10 in
Width
14 in
Size
10" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPA808VA
Zoro #
G908130677
UPC #
841669102953
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Size
10" x 14"

Details

Legend
HEARING PROTECTION MUST BE WORN IN THIS AREA
Sign Material
Aluminum

Description

Accuform Notice Sign, Header NOTICE, Text Legend, Legend HEARING PROTECTION MUST BE WORN IN THIS AREA, 004 in Aluminum, 10 in Height, 14 in Width, BlackBlue on white LegendBackgroundSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Aluminum signs withstand washdowns, harsh elements, abusive conditions and feature good chemical, abrasion and impact resistance Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrialstrength applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.