
Notice Sign, MPPA808VP
Mfr # MPPA808VP
Zoro # G308130611
product price: $20.99
/eaKey Features
Legend
HEARING PROTECTION MUST BE WORN IN THIS AREA
Sign Material
Plastic
Height
10 in
Width
14 in
UV Resistant
UV inhibitors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPPA808VP
Zoro #
G308130611
UPC #
841669102960
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Details
Legend
HEARING PROTECTION MUST BE WORN IN THIS AREA
Sign Material
Plastic
UV Resistant
UV inhibitors
Description
Accuform Notice Sign, Header NOTICE, Text Legend, Legend HEARING PROTECTION MUST BE WORN IN THIS AREA, 0055 in Plastic, 10 in Height, 14 in Width, BlackBlue on white LegendBackgroundSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Plastic signs are semiflexible, made with 50 recycled content and ideal for indoor and shortterm, sheltered outdoor environments Plastic signs feature good impact resistance, UV inhibitors and enough flex to mount on slightly curved areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.