
Notice Sign, MPPA808VS
Mfr # MPPA808VS
Zoro # G008130676
product price: $18.45
/eaKey Features
Legend
HEARING PROTECTION MUST BE WORN IN THIS AREA
Sign Material
Adhesive Vinyl
Height
10 in
Width
14 in
Size
10" x 14"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPPA808VS
Zoro #
G008130676
UPC #
841669102977
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Size
10" x 14"
Thickness
4 mil
Details
Legend
HEARING PROTECTION MUST BE WORN IN THIS AREA
Sign Material
Adhesive Vinyl
Sign Mounting Style
Surface Mounting
Description
Accuform Notice Sign, Header NOTICE, Text Legend, Legend HEARING PROTECTION MUST BE WORN IN THIS AREA, 4 mil Adhesive Vinyl, Surface Mounting, 10 in Height, 14 in Width, BlackBlue on white LegendBackgroundSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance and scored backing for quick peeloff and application
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.