
Notice Sign, MRDM804VA
Mfr # MRDM804VA
Zoro # G008130744
product price: $25.85
/eaKey Features
Legend
ANSI NO EXIT GRAPHIC
Sign Material
Aluminum
Height
10 in
Width
7 in
Sign Mounting Style
Hole Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRDM804VA
Zoro #
G008130744
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
7 in
Details
Legend
ANSI NO EXIT GRAPHIC
Sign Material
Aluminum
Sign Mounting Style
Hole Mount
Description
Accuform Notice Sign, NOTICE Header, TextSymbol Legend, ANSI NO EXIT GRAPHIC Legend, 004 in Aluminum, Hole Mount, 10 in Height, 7 in Width, Black on White SignWhite on Blue HeaderSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Aluminum signs withstand washdowns, harsh elements, abusive conditions and feature good chemical, abrasion and impact resistance Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrialstrength applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.