Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Sign, MRDM804VS

  • Mfr # MRDM804VS

  • Zoro # G408131020


product price: $14.95
/ea

Key Features

Legend
No Exit
Sign Material
Adhesive Vinyl
Height
10 in
Width
7 in
Size
10" x 7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRDM804VS
Zoro #
G408131020
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Size
10" x 7"
Thickness
4 mil

Details

Legend
No Exit
Sign Material
Adhesive Vinyl
Sign Mounting Style
Adhesive Surface Mount

Description

Accuform Notice Sign, NOTICE Header, TextSymbol Legend, ANSI NO EXIT GRAPHIC Legend, 4 mil Adhesive Vinyl, Adhesive Surface Mount, 10 in Height, 7 in Width, Black on White SignWhite on Blue HeaderSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance and scored backing for quick peeloff and application

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.