
Notice Sign, MSMK824VA
Mfr # MSMK824VA
Zoro # G208131060
product price: $42.79
/eaKey Features
Sign Material
Aluminum
Height
10 in
Width
14 in
Size
10" x 14"
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSMK824VA
Zoro #
G208131060
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Size
10" x 14"
Details
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Sign Shape
Rectangle
Description
Accuform Notice Sign, Rectangle, NOTICE Header, TextSymbol Legend, DO NOT SMOKE, EAT OR DRINK IN THIS AREA GRAPHIC Legend, 004 in Aluminum, 10 in Height, 14 in Width, BlackBlueWhiteSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Aluminum signs withstand washdowns, harsh elements, abusive conditions and feature good chemical, abrasion and impact resistance Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrialstrength applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.