Zoro Homepage

Notice Sign, MSMK827VP

  • Mfr # MSMK827VP

  • Zoro # G908131087


product price: $18.19
/ea

Key Features

Legend
SMOKING IS PROHIBITED EXCEPT in DESIGNATED AREAS
Sign Material
Plastic
Height
7 in
Sign Mounting Style
mounting holes
UV Resistant
UV inhibitors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK827VP
Zoro #
G908131087
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in

Details

Legend
SMOKING IS PROHIBITED EXCEPT in DESIGNATED AREAS
Sign Material
Plastic
Sign Mounting Style
mounting holes
UV Resistant
UV inhibitors
Sign Shape
Rectangle

Description

Accuform Notice Sign, Rectangle, Header NOTICE, Text Legend, Legend SMOKING IS PROHIBITED EXCEPT in DESIGNATED AREAS, 0055 in Plastic, 7 in Height, 10 in Width, BlackBlueWhite LegendBackgroundSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Plastic signs are semiflexible, made with 50 recycled content and ideal for indoor and shortterm, sheltered outdoor environments Plastic signs feature good impact resistance, UV inhibitors and enough flex to mount on slightly curved areas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.