Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Sign, MSMK850VP

  • Mfr # MSMK850VP

  • Zoro # G008130799


product price: $14.89
/ea

Key Features

Legend
THIS IS A SMOKE FREE FACILITY
Sign Material
Plastic
Height
7 in
Width
10 in
UV Resistant
UV inhibitors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK850VP
Zoro #
G008130799
UPC #
846642012793
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in

Details

Legend
THIS IS A SMOKE FREE FACILITY
Sign Material
Plastic
UV Resistant
UV inhibitors

Description

Accuform Notice Sign, Header NOTICE, Text Legend, Legend THIS IS A SMOKE FREE FACILITY, 0055 in Plastic, 7 in Height, 10 in Width, BlackBlueWhite LegendBackgroundSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Plastic signs are semiflexible, made with 50 recycled content, and ideal for indoor and shortterm, sheltered outdoor environments Plastic signs feature good impact resistance, UV inhibitors, and enough flex to mount on slightly curved areas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.