Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Sign, MSMK850VS

  • Mfr # MSMK850VS

  • Zoro # G208130841


product price: $11.59
/ea

Key Features

Legend
THIS IS A SMOKE FREE FACILITY
Sign Material
Vinyl
Height
7 in
Width
10 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK850VS
Zoro #
G208130841
UPC #
846642013448
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in

Details

Legend
THIS IS A SMOKE FREE FACILITY
Sign Material
Vinyl
Sign Mounting Style
Adhesive

Description

Accuform Notice Sign, Header NOTICE, Text Legend, Legend THIS IS A SMOKE FREE FACILITY, 4 mil Vinyl, Adhesive Surface Mounting, 7 in Height, 10 in Width, BlackBlueWhite LegendBackgroundSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor, and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles, and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance, and scored backing for quick peeloff and application

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.