This item is Discontinued.

Accuform Notice Sign, 10" x 14", Plastic, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle MADM812VP

Notice Sign, 10" x 14", Plastic, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (Discontinued)

  • Mfr # MADM812VP
  • Zoro # G3805654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MADM812VP
Zoro #
G3805654
UPC #
846642084141
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign,10" x 14",Plastic
Header
Notice
Legend
Not An Entrance
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Material
Plastic
Header Background Color
Blue
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Corrosion Resistant
No
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Blue
Sign Legend
Not An Entrance
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Includes Mounting Hardware
No
Write on Surface
No
Metal Detectable
No
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header
Notice
Glow In The Dark
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
20 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Mounting Pattern
4 Corner
Abrasion Resistant
No
Chemical Resistant
No
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Color
Black on White
Type
Rigid

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Not An Entrance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.