Zoro Homepage
This item is Discontinued.
Accuform Notice Sign, 10" x 14", Plastic, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle MADM856VP

Notice Sign, 10" x 14", Plastic, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (Discontinued)

  • Mfr # MADM856VP
  • Zoro # G3812347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MADM856VP
Zoro #
G3812347
UPC #
846642087968
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Notice Sign,10" x 14",Plastic
Header
Notice
Legend
This Is Not An Entrance
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Header Background Color
Blue
Background Color
White
Sign Legend Color
Black
Material
Plastic
Double-Sided
No
Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Language
English
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Header Background Color
Blue
Sign Mounting Location
Wall
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Sign Header Text Color
White
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Sign Header
Notice
Abrasion Resistant
No
Metal Detectable
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Anti-Slip Surface
No
Corrosion Resistant
No
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Chemical Resistant
No
Sign Legend
This Is Not An Entrance
Material Properties
Rigid
Minimum Application Temperature
20 Degrees F
Mirror Print
No
Color
Black on White
Type
Rigid
Product Type
Safety Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is Not An Entrance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.