This item is Discontinued.

Accuform Notice Sign, 7" x 10", Plastic, 7 in Height, 10 in Width, Plastic, Vertical Rectangle MADM810VP

Notice Sign, 7" x 10", Plastic, 7 in Height, 10 in Width, Plastic, Vertical Rectangle (Discontinued)

  • Mfr # MADM810VP
  • Zoro # G3793921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MADM810VP
Zoro #
G3793921
UPC #
846642084110
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign,7" x 10",Plastic
Header
Notice
Legend
Not An Entrance
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Background Color
White
Material
Plastic
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Header Background Color
Blue
Sign Legend Text Color
Black
Chemical Resistant
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 3 yr
Abrasion Resistant
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Legend
Not An Entrance
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header Text Color
White
Mounting Pattern
4 Corner
Metal Detectable
No
Material Properties
Rigid
ANSI 969 Compliant
No
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Blue
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
White
Mirror Print
No
Sign Header
Notice
Write on Surface
No
Protective Coating
No Protective Coating
Minimum Application Temperature
20 Degrees F
Color
Black on White
Type
Rigid
Product Type
Safety Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Not An Entrance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.