Zoro Homepage

Notice Sign, SBMADM866VP

  • Mfr # SBMADM866VP

  • Zoro # G008130997


product price: $19.85
/ea

Key Features

Legend
AUTHORIZED PERSONNEL ONLY
Sign Material
Plastic
Height
14 in
Width
10 in
Size
14" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMADM866VP
Zoro #
G008130997
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Size
14" x 10"

Details

Legend
AUTHORIZED PERSONNEL ONLY
Sign Material
Plastic
Sign Mounting Style
Hole Mount
UV Resistant
UV inhibitors

Description

Accuform Notice Sign, Bilingual, NOTICEAVISO Header, TextSymbol Legend, AUTHORIZED PERSONNEL ONLYSOLO PERSONAL AUTORIZADO GRAPHIC Legend, 0055 in Plastic, Hole Mount, 14 in Height, 10 in Width, Black on White SignWhite on Blue HeaderSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Plastic signs are semiflexible, made with 50 recycled content and ideal for indoor and shortterm, sheltered outdoor environments Plastic signs feature good impact resistance, UV inhibitors and enough flex to mount on slightly curved areas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.