Notice Sign, SBMSMK806VS

  • Mfr # SBMSMK806VS

  • Zoro # G708130976


product price:  $21.79
/ea

Key Features

Legend
SMOKING ALLOWED IN THIS AREA SE PERMITE FUMAR EN ESTA AREA
Sign Material
Adhesive Vinyl
Height
14 in
Width
10 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMSMK806VS
Zoro #
G708130976
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in

Details

Legend
SMOKING ALLOWED IN THIS AREA SE PERMITE FUMAR EN ESTA AREA
Sign Material
Adhesive Vinyl
Sign Mounting Style
Adhesive

Description

Accuform Notice Sign, Bilingual, Header NOTICEAVISO, Text Legend, Legend SMOKING ALLOWED IN THIS AREASE PERMITE FUMAR EN ESTA AREA, 4 mil Adhesive Vinyl, Adhesive Surface Mounting, 14 in Height, 10 in Width, BlackBlueWhite LegendBackgroundSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance and scored backing for quick peeloff and application

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.