Notice Sign, 10" Height, 14" Width, Plastic, Rectangle, English

  • Mfr # MADM856VP

  • Zoro # G1693993


product price:  $11.19
/ea

Key Features

Header
Notice
Legend
This is Not An Entrance
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MADM856VP
Zoro #
G1693993
UPC #
846642087968
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
This is Not An Entrance
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Sign Header
Notice
Sign Mounting Location
Wall
Sign Header Style
Text
Mirror Print
No
Sign Header Background Color
Blue
Abrasion Resistant
No
Sign Legend
This Is Not An Entrance
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend Background Color
White
Material Properties
Rigid
Chemical Resistant
No
Corrosion Resistant
No
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Legend Style
Text
State Specific Sign
No
Protective Coating
No Protective Coating
Minimum Application Temperature
20 Degrees F
Glow In The Dark
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No

Description

Notice Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend This Is Not An Entrance, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.