Notice, Tornado Shelter, 10 in W x 7 in H, Rectangle, Aluminum, MFEX800VA

  • Mfr # MFEX800VA

  • Zoro # G1720934


product price: $7.59
/ea

Key Features

Legend
Tornado Shelter
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.040 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFEX800VA
Zoro #
G1720934
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7" x 10"
Thickness
0.040 in

Details

Item
Emergency Sign
Legend
Tornado Shelter
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Printed Language
English
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black

Description

Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Tornado Shelter, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.