Zoro Homepage

Notice, Tornado Shelter, 10 in W x 7 in H, Rectangle, Plastic, MFEX800VP

  • Mfr # MFEX800VP

  • Zoro # G1707799


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Legend
Tornado Shelter
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFEX800VP
Zoro #
G1707799
UPC #
765018052266
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7" x 10"
Thickness
0.055 in

Details

Item
Emergency Sign
Legend
Tornado Shelter
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Printed Language
English
Header
Notice
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Blue
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
White
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Tornado Shelter, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.