Notice, Tornado Shelter, 14 in W x 10 in H, Rectangle, Plastic, MADM823VP

  • Mfr # MADM823VP

  • Zoro # G1694973


product price: $10.29
/ea

Key Features

Legend
Tornado Shelter
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MADM823VP
Zoro #
G1694973
UPC #
646642660594
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Size
10" x 14"
Thickness
0.055 in

Details

Item
Emergency Sign
Legend
Tornado Shelter
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Blue
Header
Notice
OSHA Compliant
Yes
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black

Description

Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Tornado Shelter, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.