Notice/Aviso, Avoid Contamination Wash Your Hands, Spanish-Bilingual Sign, 10" x 14", SBMCHL811MVS

  • Mfr # SBMCHL811MVS

  • Zoro # G1694447


product price: $8.95
/ea

Key Features

Legend
Avoid Contamination Wash Your Hands/Evite La Contaminacion Lavese Las Manos
Sign Material
Vinyl
Height
10"
Width
14"
Thickness
0.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMCHL811MVS
Zoro #
G1694447
UPC #
-
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10" x 14"
Thickness
0.004"

Details

Item
Spanish-Bilingual Notice Sign
Legend
Avoid Contamination Wash Your Hands/Evite La Contaminacion Lavese Las Manos
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
Notice/Aviso
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English, Spanish
ANSI Compliant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Spanish-Bilingual Notice Sign, Sign Subject Matter Wash Hands, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice/Aviso, Legend Avoid Contamination Wash Your Hands/Evite La Contaminacion Lavese Las Manos, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.