Notice/Aviso, Keep This Door Closed, Bilingual Spanish, 10" W x 14" H, Rectangle, SBMABR825VA

  • Mfr # SBMABR825VA

  • Zoro # G1695506


product price: $19.03
/ea

Key Features

Legend
Keep This Door Closed/Mantenga Esta Puerta Cerrada
Sign Material
Aluminum
Height
14"
Width
10"
Size
14" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMABR825VA
Zoro #
G1695506
UPC #
720264953521
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Size
14" x 10"
Thickness
0.040"

Details

Item
Spanish-Bilingual Notice Sign
Legend
Keep This Door Closed/Mantenga Esta Puerta Cerrada
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 250 Degrees F
Printed Language
English, Spanish
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Header
Notice/Aviso
Legend Style
Text
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Spanish-Bilingual Notice Sign, Sign Subject Matter Door Instruction, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Keep This Door Closed/Mantenga Esta Puerta Cerrada, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.