Notice/Aviso, Non-Potable Water/Agua No Potable, 10" W x 14" H, Rectangle, Vinyl, SBMCAW800VS

  • Mfr # SBMCAW800VS

  • Zoro # G1695217


product price:  $9.99
/ea

Key Features

Legend
Non-Potable Water/Agua No Potable
Sign Material
Vinyl
Height
14"
Width
10"
Thickness
0.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMCAW800VS
Zoro #
G1695217
UPC #
-
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.004"
Depth
1/250 in

Details

Item
Spanish-Bilingual Notice Sign
Legend
Non-Potable Water/Agua No Potable
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice/Aviso
Header Background Color
Blue
Legend Style
Text
Printed Language
English, Spanish
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Minimum Service Temperature
-20 Degrees F
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Minimum Application Temperature
20 Degrees F
Sign Header Background Color
Blue
Sign Header
Notice/Aviso
Glow In The Dark
No
Chemical Resistant
No
Write on Surface
No
State Specific Sign
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Graffiti Resistant
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Mirror Print
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Legend
Non-Potable Water/Agua No Potable
Sign Header Style
Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Spanish-Bilingual Notice Sign, Sign Subject Matter Potable Water, Height 14 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice/Aviso, Legend Non-Potable Water/Agua No Potable, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.