Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice/Aviso, Wash Hands Before Returning To Work, Spanish-Bilingual Sign, SBMRST813VA

  • Mfr # SBMRST813VA

  • Zoro # G1730549


product price: $19.65
/ea

Key Features

Legend
Wash Hands Before Returning To Work/Lavese Las Manos Antes De Regresar Al Trabajo
Sign Material
Aluminum
Height
14"
Width
10"
Size
14" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMRST813VA
Zoro #
G1730549
UPC #
846642044121
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Size
14" x 10"
Thickness
0.040"

Details

Item
Spanish-Bilingual Notice Sign
Legend
Wash Hands Before Returning To Work/Lavese Las Manos Antes De Regresar Al Trabajo
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 250 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Printed Language
English, Spanish
Header
Notice/Aviso
Sign Background Color
White
Header Background Color
Blue
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Spanish-Bilingual Notice Sign, Sign Subject Matter Wash Hands, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Wash Hands Before Returning To Work/Lavese Las Manos Antes De Regresar Al Trabajo, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.