Numbered Safety Tags, Adhesive Dura-Poly, 0.025 in H x 2-1/2 in W, 25 PK

  • Mfr # TDY223BU

  • Zoro # G413308783


product price:  $128.99
/pk 25, $5.16/ea
Free Shipping & Returns

Key Features

Material
Adhesive Dura-Poly
Height
0.025 in
Width
2-1/2 in
Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDY223BU
Zoro #
G413308783
UPC #
-
Country of Origin
United States

Dimensions

Height
0.025 in
Width
2-1/2 in
Length
2-1/2 in

Details

Item
Numbered Safety Tags
Material
Adhesive Dura-Poly

Description

Accuform ACCUPLY SAFETY TAGS NUMBERED TDY223BU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.