Zoro Homepage

Numbered Safety Tags, Engraved Plastic, 1-1/2 in W, 25 PK

  • Mfr # TDY461GN

  • Zoro # G113304290


product price: $169.99
/pk 25, $6.80/ea
Free Shipping & Returns

Key Features

Material
Engraved Plastic
Width
1-1/2 in
Length
1-1/2 in
Thickness
1.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDY461GN
Zoro #
G113304290
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/2 in
Length
1-1/2 in
Thickness
1.56 in

Details

Material
Engraved Plastic
Item
Numbered Safety Tags

Description

ACCUFORM ACCUPLY SAFETY TAGS NUMBERED TDY461GN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.