Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Numbered Safety Tags, HS-Laminate, 3 in W, 25 PK

  • Mfr # TDY246RD

  • Zoro # G213303889


product price: $116.99
/pk 25, $4.68/ea
Free Shipping & Returns

Key Features

Material
HS-Laminate
Width
3 in
Sign Material
HS-Laminate
Length
5 in
Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDY246RD
Zoro #
G213303889
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
5 in
Thickness
2 in

Details

Item
Numbered Safety Tags
Material
HS-Laminate
Sign Material
HS-Laminate

Description

ACCUFORM ACCUPLY SAFETY TAGS NUMBERED TDY246RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.