
Numbered Safety Tags, HS-Laminate, 3 in W, 25 PK
Mfr # TDY467GN
Zoro # G613304646
product price: $169.99
/pk 25, $6.80/ea
Free Shipping & Returns
Key Features
Material
HS-Laminate
Width
3 in
Thickness
2 in
Length
5 in
Sign Material
HS-Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDY467GN
Zoro #
G613304646
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Thickness
2 in
Length
5 in
Details
Item
Numbered Safety Tags
Material
HS-Laminate
Sign Material
HS-Laminate
Description
Accuform ACCUPLY SAFETY TAGS NUMBERED TDY467GN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.