Numbered Safety Tags, PF-Cardstock, 1/4 in H x 3-1/4 in W, 25 PK

  • Mfr # TDY222RD

  • Zoro # G413308998


product price:  $128.99
/pk 25, $5.16/ea
Free Shipping & Returns

Key Features

Material
PF-Cardstock
Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in
Header
Danger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDY222RD
Zoro #
G413308998
UPC #
-
Country of Origin
United States

Dimensions

Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in

Details

Material
PF-Cardstock
Item
Numbered Safety Tags
Header
Danger

Description

Accuform ACCUPLY SAFETY TAGS NUMBERED TDY222RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.