
Numbered Safety Tags, RP-Plastic, 0.075 in H x 3-1/4 in W, 25 PK
Mfr # TDY484BU
Zoro # G713305208
product price:Â $169.99
/pk 25, $6.80/ea
Free Shipping & Returns
Key Features
Material
RP-Plastic
Height
0.075 in
Width
3-1/4 in
Length
5-3/4 in
Language
French
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDY484BU
Zoro #
G713305208
UPC #
-
Country of Origin
United States
Dimensions
Height
0.075 in
Width
3-1/4 in
Length
5-3/4 in
Details
Material
RP-Plastic
Item
Numbered Safety Tags
Language
French
Description
ACCUFORM ACCUPLY SAFETY TAGS NUMBERED TDY484BU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.